
Set of Two Black Metal Decorative Bowl, 2PK
Mfr # 392174
Zoro # G222883419
product price: $219.99
/pk 2, $110.00/ea
Free Shipping & Returns
Key Features
Design Motif
Not an animal
Color
Black
Subject
No Subject
Pieces per Set
2
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392174
Zoro #
G222883419
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
16 in
Length
8.3 in
Details
Design Motif
Not an animal
Color
Black
Item
Sculptures
Subject
No Subject
Pieces per Set
2
Construction Method
Machine-Made
Occasion
No Holiday
Commercial Use
No
Sculpture Type
Decorative Bowl
Plays Music
No
Nature Motif
No Nature
Hand Painted
No
Assembly Required
No
LED Lighting
No
Material
Metal
Description
This set of two black metal decorative bowl will add a beautiful decorative accent to your decor. The black coloring of this high quality metal accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 8.3-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.