Set of Two Black Metal Geometric Tabletop Tealight Candle Holders, 2PK
- Mfr # 517570
- Zoro # G222882047
product price:Â
$
73.15
/pk of 2, $36.58/ea
Key Features
Color
Black
Length
10.5 in
Width
5 in
Material
Metal
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517570
- Zoro #
- G222882047
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Black
- Material
- Metal
- Finish Style
- No Distressing
- Intended Room
- Living Room
- Style
- Rustic
- Assembly Required
- No
- Shape
- Tealight
- Pattern
- Geometric
- Placement Type
- Tabletop
- Capacity
- 1
- Pieces per Set
- 2
- Holder Type
- Tealight
- Commercial Use
- No
Dimensions
- Length
- 10.5 in
- Width
- 5 in
- Overall Depth
- 5 in
- Primary Item Height
- 10.5 in
Description
Create a relaxing environment with this set of two black metal geometric tabletop tealight candle holders. Enhance any event, wedding, holiday, or dinner party decor and bring a shine to any space. Pair with tealight candles for a flickering focal point. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 10.5-inch H x 5-inch W x 5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.