Zoro Homepage

Set of Two Black Metal Round Hanging Planters

  • Mfr # 608672

  • Zoro # G422359196


product price: $65.15
/ea

Key Features

Material
Metal
Length
3.94 in
Assembly Required
No Assembly Needed
Color
Black
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608672
Zoro #
G422359196
UPC #
-
Country of Origin
China

Dimensions

Length
3.94 in
Width
11.81 in
Height
11.81 in

Details

Material
Metal
Assembly Required
No Assembly Needed
Color
Black
Item
Indoor Planter
Application Type
No

Description

Set of two black metal round hanging planters enhances your indoor spaces with a touch of contemporary elegance. Crafted from durable metal, these planters are designed to endure while providing an eye-catching aesthetic. Their round shape adds a soft contrast to rigid lines in your home decor, making them perfect for creating visual interest. This set includes two planters, allowing for versatile placement and arrangement options throughout your living spaces. Ideal for displaying a variety of plants, these modern hanging planters bring life and greenery into any room. Transform your interiors into a stylish oasis where nature meets design with this chic duo of black metal planters. 11.81-inch h x 11.81-inch w x 3.94-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.