
Set Of Two Black Metal Test Tube Decor Pieces, 2PK
Mfr # 392534
Zoro # G622884313
product price:Â $56.99
/pk 2, $28.50/eaKey Features
Commercial Use
No
Sculpture Type
Tabletop Sculpture
Occasion
No Holiday
Pieces per Set
2
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392534
Zoro #
G622884313
UPC #
-
Country of Origin
China
Dimensions
Length
12 in
Depth
5 in
Width
3 in
Details
Commercial Use
No
Sculpture Type
Tabletop Sculpture
Occasion
No Holiday
Pieces per Set
2
Plays Music
No
Nature Motif
No Nature
Assembly Required
No
Item
Sculptures
Subject
Nature
Hand Painted
No
Construction Method
Machine-Made
Color
Black
Finish
Matte
Design Motif
Not an animal
Material
Polyresin
Description
Add the perfect touch of contemporary design inspired by science to your home with this Set of Two Black Metal Test Tube Decor Pieces. There are two different sizes of decor pieces in this set which are made from metal and have a black colored finish on them. The arched shape of these decor piece has a very thin line design with a solid rectangular base. In the middle of this decor piece there is glass test tube that hangs down from the top with a metal lip that holds it in place. Both the decor pieces have test tubes that match the overall size of the piece. You can use these decor pieces all in one place or you can break them up and use them around the home. The neutral colorway will work with any interior style you already have in your home and you can even fill the test tubes with flowers or fairy lights to elevate the whole look. 12" H x 3" W x 5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.