Set of Two Black Multi-Tier Steel Rolling Cabinet With Lid, 2PK
- Mfr # 714596
- Zoro # G422908028
product price:Â
$
661.99
/pk of 2, $331.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Includes
2 Pieces; 8-Drawer Rolling Tool Storage Cabinet with 2 in 1 Detachable Top Tool Box,; Drawers; Lid; Handles; Shelves
Features
Multi-Tier
Width
24.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714596
- Zoro #
- G422908028
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24.4 in
- Depth
- 13 in
- Height
- 42-1/2 in
Details
- Item
- Organizers
- Color
- Black
- Material
- Steel
- Includes
- 2 Pieces; 8-Drawer Rolling Tool Storage Cabinet with 2 in 1 Detachable Top Tool Box,; Drawers; Lid; Handles; Shelves
- Features
- Multi-Tier
- Doors Included
- Yes
- Bin Cabinet Style
- Industrial
- Shape
- Rectangle
- Holiday / Occasion
- No Holiday
- Type
- Rolling Cabinet
- Clothing Rod Included
- No
- Commercial Use
- Yes
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Weight Capacity
- 150 lb
Description
The set of two black multi-tier steel rolling cabinet with lid provides an efficient and stylish storage solution for your workspace. Designed with a rectangular shape, these cabinets feature a multi-tier construction that maximizes vertical space. Each set includes a versatile 8-drawer rolling tool storage cabinet paired with a detachable top toolbox for added convenience. Crafted from durable steel, the robust design ensures longevity while adding an industrial touch to your decor. The sleek black finish complements various styles, making it a perfect addition to any room. With two cabinets included in the set, organizing your tools and essentials has never been easier or more aesthetically pleasing. 26.77-inch h x 15.15-inch w x 28.74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.