
Set of Two Black Red And White Ski Lessons Metal Hanging Wall Decor, 2PK
Mfr # 634274
Zoro # G322885412
product price:Â $36.99
/pk 2, $18.50/eaKey Features
Lighted
No
Commercial Use
Yes
Shape
Novelty
Construction Method
Machine-Made
Orientation
Vertical Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634274
Zoro #
G322885412
UPC #
-
Country of Origin
China
Dimensions
Width
13.25 in
Length
5.5 in
Depth
0.25 in
Details
Material
Metal
Lighted
No
Item
Wall Decor
Commercial Use
Yes
Shape
Novelty
Construction Method
Machine-Made
Orientation
Vertical Only
Wall Decor Type
Hanging Wall Decor
Hooks Included
No
Outdoor Suitability
No
Number of Pieces
2
Mirrored
No
Style
Traditional
Color
Black, Red, White
Assembly Required
No
Fringe/Tassels Included
No
Description
Set of two black red and white ski lessons metal hanging wall decor adds a striking visual element to any room. Crafted from durable metal, these pieces promise longevity while enhancing your decor. The traditional style features vibrant colors that capture the essence of winter sports, making it a perfect addition for ski enthusiasts. Each set includes two uniquely designed hanging wall art pieces, allowing for versatile display options in your home. Machine-made for precision, these decorations combine quality craftsmanship with artistic flair to elevate your interior aesthetic. Whether placed in a living room, hallway, or cabin, this eye-catching decor brings warmth and excitement to your space. 5.50-inch h x 13.25-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.