Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Black Solid Wood Wishbone Back Dining Arm Chairs

  • Mfr # 653936

  • Zoro # G322371458


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
21.5 in
Height (In.)
30.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653936
Zoro #
G322371458
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
21.5 in
Height (In.)
30.5 in
Width (In.)
22 in

Details

Item
Dining Chair
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Black

Description

Make your dining room stand out with the set of two black solid wood wishbone back dining arm chairs. The wishbone back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.50-inch h x 22.00-inch w x 21.50-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.