
Set of Two Black Upholstered Faux Leather Dining Arm Chairs
Mfr # 544261
Zoro # G722343055
product price: $766.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
22.05 in
Height (In.)
29.34 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544261
Zoro #
G722343055
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
22.05 in
Height (In.)
29.34 in
Width (In.)
22.05 in
Details
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
Yes
Color
Black
Description
Bring this comfortable set of two black upholstered faux leather dining arm chairs to your table to enjoy long lasting quality time with your family and friends. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 29.34-inch h x 22.05-inch w x 22.05-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.