
Set of Two Black Upholstered Velvet Dining Side Chairs
Mfr # 564877
Zoro # G922353960
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
40.75 in
Depth (In.)
27 in
Assembly Required
Full Assembly Needed
Width (In.)
20.25 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564877
Zoro #
G922353960
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (In.)
40.75 in
Depth (In.)
27 in
Width (In.)
20.25 in
Details
Assembly Required
Full Assembly Needed
Item
Dining Chair
Application Type
No
Color
Black
Description
Out with the old and in with the new, this set of two black upholstered velvet dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 40.75-inch h x 20.25-inch w x 27-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.