Zoro Homepage

Set of Two Black Upholstered Velvet Dining Side Chairs

  • Mfr # 564883

  • Zoro # G022368253


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
38.25 in
Depth (In.)
25.25 in
Assembly Required
Full Assembly Needed
Application Type
No
Width (In.)
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564883
Zoro #
G022368253
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (In.)
38.25 in
Depth (In.)
25.25 in
Width (In.)
19.5 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Color
Black
Item
Dining Chair

Description

This set of two black upholstered velvet dining side chairs is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with vertical channel tufted solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.25-inch h x 19.5-inch w x 25.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.