
Set of Two Black Upholstery Partially Open Back Dining Arm Chairs
Mfr # 653937
Zoro # G222352434
product price: $1,050.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
33 in
Depth (In.)
24 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653937
Zoro #
G222352434
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
33 in
Depth (In.)
24 in
Width (In.)
21.5 in
Details
Item
Dining Chair
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Black
Description
Out with the old and in with the new, this set of two black upholstery partially open back dining arm chairs can perfectly suit any dining table. Complete with partially open back, this chair not only looks good but is comfortable. Multiple units can be stacked on top of one another for storing when not in use. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.00-inch h x 21.50-inch w x 24.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.