Set of Two Black Wood Abstract Tabletop Candle Holders, 2PK

  • Mfr # 608539

  • Zoro # G322881988


product price: $96.49
/pk 2, $48.25/ea
Free Shipping & Returns

Key Features

Finish
Does Not Apply
Material
Solid Wood
Pieces per Set
2
Commercial Use
No
Primary Item Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608539
Zoro #
G322881988
UPC #
-
Country of Origin
India

Dimensions

Primary Item Height
11.5 in
Length
11.5 in
Width
4.75 in
Overall Depth
4.75 in

Details

Finish
Does Not Apply
Material
Solid Wood
Pieces per Set
2
Commercial Use
No
Construction Method
Handmade
Capacity
1
Finish Style
No Distressing
Pattern
Abstract
Intended Room
Living Room
Placement Type
Tabletop
Style
Modern
Color
Black
Holder Type
Candlestick
Item
Candle Holders
Assembly Required
No
Shape
3" Wide Pillar

Description

This set of two black wood abstract tabletop candle holders is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Sold as a set of no, this candleholder gives your space radiant illumination. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 11.5-inch h x 4.75-inch w x 4.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.