Set of Two Black Wood And Steel Round Frame Nested Coffee Tables

  • Mfr # 521016

  • Zoro # G922369824


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
35 in
Height
18.75 in
Tabletop Color
Coffee
Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521016
Zoro #
G922369824
UPC #
-
Country of Origin
China

Dimensions

Width
35 in
Height
18.75 in
Depth
35 in

Details

Application Type
No
Item
Coffee Table
Tabletop Color
Coffee
Assembly Required
Full Assembly Needed

Description

Optimize your space with the set of two black wood and steel round frame nested coffee tables that nest into each other easily and fashionably when not in use. This table features an updated monotone color scheme with black as the main color on both the manufactured wood top and the steel base. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18.75-inch h x 35-inch w x 35-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.