
Set of Two Black Wood Multi Tier Bookcases
Mfr # 546335
Zoro # G222363126
product price: $927.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Height
71.1 in
Width
24.7 in
Color
Black
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546335
Zoro #
G222363126
UPC #
-
Country of Origin
Colombia
Dimensions
Height
71.1 in
Width
24.7 in
Depth
11.7 in
Details
Assembly
Full Assembly Needed
Color
Black
Item
Bookcase
Commercial Use
Yes
Description
Sturdy and built to last, this set of two black wood multi tier bookcases helps you display your books, files, photos, and treasures in an organized fashion. This set of two bookcases can be used together or separately. One unit features four tiers and the other includes five that combine to give you lots of storage and display space. These bookcases will turn almost any nook into a stunning display showcase for books, plants decor and more.. 71.1-inch h x 24.7-inch w x 11.7-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.