Shop HOMEROOTS
See all product information
Create Account
Set Of Two Blessed Gathering 2 Black Framed Print Kitchen Wall Art, 2PK
- Mfr # 407102
- Zoro # G722891105
product price:Â
$
121.99
/pk of 2, $61.00/ea
Free Shipping & Returns
Key Features
Color
Brown
Shape
Rectangle
Width
19 in
Subject
Plants & Flowers
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407102
- Zoro #
- G722891105
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown
- Shape
- Rectangle
- Subject
- Plants & Flowers
- Material
- Paper
- Subject Pattern
- Seasonal Flowers
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
- Art Type
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
- Primary Art Material
- Paper
Dimensions
- Width
- 19 in
- Depth
- 1 in
- Length
- 15 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two blessed gathering 2 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.