Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Bloom for Yourself 2 Black Framed Print Wall Art, 2PK

  • Mfr # 406214

  • Zoro # G922890434


product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Width
15 in
Material
Wood Paper
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406214
Zoro #
G922890434
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Depth
1 in
Length
19 in

Details

Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Material
Wood Paper
Number of Pieces Included
2
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Color
Red, White
Subject
Abstract
Item
Wall Art

Description

Add an air of fashion to your room and rejuvenate the space with this set of two bloom for yourself 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.