Set Of Two Bloom Where You are Planted 1 White Framed Print Wall Art, 2PK

  • Mfr # 407480

  • Zoro # G222893166


product price:  $138.99
/pk 2, $69.50/ea
Free Shipping & Returns

Key Features

Length
21 in
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407480
Zoro #
G222893166
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Depth
1 in
Width
37 in

Details

Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle
Subject
Text & Numbers
Color
White, Purple, Green
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Item
Wall Art
Material
Wood Print On Paper
Number of Pieces Included
2

Description

The set of two bloom where you are planted 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 37-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.