
Set Of Two Bloom Where You are Planted 3 White Framed Print Wall Art, 2PK
Mfr # 406073
Zoro # G822891036
product price:Â $145.99
/pk 2, $73.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Length
15 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406073
Zoro #
G822891036
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
21 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Shape
Rectangle
Item
Wall Art
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Subject
Plants & Flowers
Color
Red, Orange, Cream
Subject Pattern
Seasonal Flowers
Wall Mounting Hardware Included
No
Material
Paper/Wood
Description
This set of two bloom where you are planted 3 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.