
Set Of Two Blooms on Black 2 Black Framed Print Wall Art, 2PK
Mfr # 406092
Zoro # G022888973
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Square
Subject Pattern
Seasonal Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406092
Zoro #
G022888973
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
15 in
Details
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Square
Subject Pattern
Seasonal Flowers
LED/Illuminated
No
Subject
Plants & Flowers
Item
Wall Art
Art Type
Print
Wall Mounting Hardware Included
No
Color
Red, Orange, Cream
Material
Paper/Wood
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of two blooms on black 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.