Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Blue Aluminum Hand Painted Decorative Orbs, 2PK

  • Mfr # 722454

  • Zoro # G022883817


product price: $57.99
/pk 2, $29.00/ea

Key Features

Width
4 in
Commercial Use
Yes
Color
Blue
Finish
Glossy
Sculpture Type
Decorative Orb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722454
Zoro #
G022883817
UPC #
-
Country of Origin
India

Dimensions

Width
4 in
Length
4 in
Depth
4 in

Details

Commercial Use
Yes
Color
Blue
Finish
Glossy
Item
Sculptures
Sculpture Type
Decorative Orb
Hand Painted
Yes
Assembly Required
No
Pieces per Set
2
Material
Aluminum
Subject
No Subject
Occasion
No Holiday
Construction Method
Handmade
LED Lighting
No
Plays Music
No

Description

This set of two blue aluminum decorative orb will add a beautiful decorative accent to your decor. Great to use on its own or mix with other decorations for the perfect look. Each piece is expertly hand-painted with a glossy enamel finish, and features an abstract pierced design. Crafted with care, this handmade sculpture set embodies modern design while showcasing exquisite craftsmanship. These decorative orbs are perfect for elevating your space, making them a versatile choice for various room styles. Embrace the beauty of artfully designed decor with this stunning set. 4.00-inch h x 4.00-inch w x 4.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.