
Set of Two Blue And Beige Ceramic 1 Ounce Geometric Round Pot Planters
Mfr # 634283
Zoro # G322364122
product price:Â $49.79
/eaKey Features
Length
4.05 in
Color
Blue Beige
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634283
Zoro #
G322364122
UPC #
-
Country of Origin
China
Dimensions
Length
4.05 in
Width
4 in
Height
4.15 in
Details
Color
Blue Beige
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Ceramic
Item
Indoor Planter
Description
The set of two blue and beige ceramic 1 ounce geometric round pot planters adds a touch of modern elegance to any indoor space. Crafted from high-quality ceramic, these round pot planters showcase a unique geometric design that enhances your decor. Each planter is equipped with drainage holes, ensuring proper water flow for your plants and promoting their health. The harmonious blend of blue and beige colors creates a soothing aesthetic that complements various interior styles. With two planters included in the set, you can create an attractive plant arrangement or use them separately to brighten different areas of your home. These stylish planters are perfect for showcasing small plants or succulents while elevating the overall ambiance. 4.15-inch h x 4-inch w x 4.05-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.