
Set of Two Blue And Black Upholstered Polyester Open Back Dining Arm Chairs
Mfr # 569423
Zoro # G122373348
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
22 in
Width (In.)
21 in
Color
Black
Height (In.)
30 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569423
Zoro #
G122373348
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
22 in
Width (In.)
21 in
Height (In.)
30 in
Details
Color
Black
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Make your dining room stand out with the set of two blue and black upholstered polyester open back dining arm chairs. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30-inch H x 21-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.