Zoro Homepage

Set of Two Blue And Silver Upholstered Polyester Open Back Dining Arm Chairs

  • Mfr # 569426

  • Zoro # G922353779


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
30 in
Application Type
No
Depth (In.)
22 in
Assembly Required
Partial Assembly Needed
Width (In.)
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569426
Zoro #
G922353779
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
30 in
Depth (In.)
22 in
Width (In.)
21 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Color
Silver

Description

Bring this comfortable set of two blue and silver upholstered polyester open back dining arm chairs to your table to enjoy long lasting quality time with your family and friends. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30-inch H x 21-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.