Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Blue And Silver Upholstered Polyester Open Back Dining Side Chairs

  • Mfr # 569419

  • Zoro # G222342022


product price: $1,174.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
22 in
Height (In.)
31 in
Commercial Use
No
Assembly Required
No Assembly Needed
Width (In.)
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569419
Zoro #
G222342022
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
22 in
Height (In.)
31 in
Width (In.)
17.5 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
Dining Chair
Color
Silver

Description

This set of two blue and silver upholstered polyester open back dining side chairs is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31-inch H x 17.5-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.