
Set of Two Blue and White Abstract Cylinder Ceramic Table Vase, 2PK
Mfr # 516260
Zoro # G722883957
product price: $57.99
/pk 2, $29.00/eaKey Features
Length
10 in
Intended Room
Living Room
Style
Contemporary
Color
Blue, White
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516260
Zoro #
G722883957
UPC #
-
Country of Origin
China
Dimensions
Length
10 in
Depth
4.25 in
Size
One Size
Width
4.25 in
Details
Intended Room
Living Room
Style
Contemporary
Color
Blue, White
Assembly Required
No
Vase Type
Table Vase
Watertight
Yes
Shape
Cylinder
Pattern
Abstract
Item
Vases
Occasion
No Holiday
Finish Style
No Distressing
Material
Ceramic
Hand Painted
No
Commercial Use
No
Description
Enhance your living space with this stylish set of two blue and white abstract cylinder ceramic table vase. The contemporary design and vibrant blue and white color scheme bring a modern touch to any room. Crafted from ceramic, these vases exude quality and elegance. The cylinder shape adds a unique flair, perfect for showcasing flowers or simply as standalone decor pieces. With a set of two included, you can display them together for a cohesive look or separately to spread the charm throughout your home. Elevate your decor with this sophisticated set that effortlessly combines style and functionality. 10-inch H x 4.25-inch W x 4.25-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.