
Set of Two Blue And White Ceramic Medallion 3 Ounce Round Pot Planters, 2PK
Mfr # 517975
Zoro # G622891052
product price: $38.99
/pk 2, $19.50/eaKey Features
Commercial Use
No
Drainage Holes
No
Purposeful Distressing Type
No Distressing
Drain Plug Included
No
With Wheels
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517975
Zoro #
G622891052
UPC #
-
Country of Origin
China
Dimensions
Height
4.75 in
Width
5 in
Length
5 in
Interior Height
4.75
Details
Commercial Use
No
Drainage Holes
No
Purposeful Distressing Type
No Distressing
Drain Plug Included
No
With Wheels
No
Pattern
Medallion
Assembly Required
No
Capacity
3.32468 lb
Item
Indoor Planters
For Use In
Living Room
Style
Coastal
Includes
2 Planters
Shape
Round
Self Watering
No
Planter Type
Pot Planter
Color
Blue, White
Material
Ceramic
Natural Variation Type
No Natural Variation
Description
Set of two blue and white ceramic medallion 3 ounce round pot planters offers a charming way to display your favorite plants. The round shape of these planters adds a soft touch to your home decor. Perfect for small succulents or herbs, this set includes two beautifully crafted pieces, allowing for versatile styling options. Made from high-quality ceramic, these planters are durable and easy to maintain. Their coastal style brings a refreshing vibe, making them an ideal addition to any indoor space where you want to create a serene atmosphere. 4.75-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.