
Set of Two Blue And White Christmas Home For The Holidays Wood Wall Decor, 2PK
Mfr # 634259
Zoro # G122885360
product price:Â $52.25
/pk 2, $26.13/eaKey Features
Pattern
No Pattern
Shape
Novelty
Style
Traditional
Orientation
Horizontal Only
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
634259
Zoro #
G122885360
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Length
9.5 in
Width
18 in
Details
Pattern
No Pattern
Color
Blue, White
Shape
Novelty
Style
Traditional
Orientation
Horizontal Only
Commercial Use
Yes
Mirrored
No
Item
Wall Decor
Material
Wood
Assembly Required
No
Wall Decor Type
Hanging Text
Construction Method
Machine-Made
Finish
Does Not Apply
Fringe/Tassels Included
No
Lighted
No
Outdoor Suitability
No
Hooks Included
No
Number of Pieces
2
Description
Our words matter. This charming wall decor set includes two beautifully crafted pieces that add a personal touch to any space. Made from high-quality wood, each piece showcases the durability and timeless appeal of traditional design. The machine-made construction ensures precise detailing and a flawless finish, making these hanging text decorations a standout addition to your home. Ideal for living rooms, entryways, or bedrooms, they will inspire warmth and joy. The classic style effortlessly complements various decor themes, enriching your environment with meaningful expressions. 9.50-inch h x 18.00-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.