
Set of Two Blue And White Solid and Manufactured Wood Floral Square Riser Tray
Mfr # 634496
Zoro # G422374618
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
7.9 in
Color
Blue
Overall Width
7.9 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634496
Zoro #
G422374618
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
7.9 in
Overall Width
7.9 in
Overall Height
3.85 in
Details
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Tray
Description
Decorated with a floral designed pattern, this piece is not only useful but a great decorative accent as well. Food safe and versatile, this riser is sure to please. This riser arrives as a set of two giving you the versatility to use together or separately. 3.85-inch h x 7.9-inch w x 7.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.