Set Of Two Blue Coral I Silver Framed Print Wall Art, 2PK

  • Mfr # 416407

  • Zoro # G622890642


product price: $728.99
/pk 2, $364.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Depth
2 in
Shape
Square
Number of Pieces Included
2
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416407
Zoro #
G622890642
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
32 in
Width
32 in

Details

LED/Illuminated
No
Shape
Square
Item
Wall Art
Number of Pieces Included
2
Commercial Use
Yes
Color
Blue
Subject
Nautical & Beach
Set Type
Wall Art Set
Assembly Required
No Assembly Needed
Material
Paper, Cardboard, Glass, Plastic
Art Type
Print
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper

Description

Bring some sizzle to your space with this eye-catching set of two blue coral i silver framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 32-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.