Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Blue Day At The Beach Square Framed Art, 2PK

  • Mfr # 476042

  • Zoro # G722884503


product price: $149.99
/pk 2, $75.00/ea
Free Shipping & Returns

Key Features

Outdoor Suitability
No
Depth
1 in
Lighted
No
Style
Contemporary
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476042
Zoro #
G722884503
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
17" x 17" x 1"
Length
17 in
Width
17 in

Details

Outdoor Suitability
No
Item
Wall Decor
Lighted
No
Style
Contemporary
Color
Blue
Number of Pieces
2
Shape
Square
Finish Style
No Distressing
Wall Decor Type
Framed Art
Hooks Included
No
Commercial Use
Yes
Assembly Required
No
Finish
Matte
Mirrored
No
Material
Manufactured Wood
Orientation
Vertical Only

Description

Unique and decorative, this set of two blue day at the beach square framed art will leave a lasting impression. Instantly liven up your space with this art pair that brings color and dimension to your walls. Bring a little bit of the beach into your space when you decorate with this good looking coastal artwork. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch h x 17-inch w x 1-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.