Set of Two Blue Diamond Cotton Throw Pillow With Fringe, 2PK

  • Mfr # 554569

  • Zoro # G522810443


product price: $71.89
/pk 2, $35.95/ea

Key Features

Closure Type
Zipper
Reversible
No
Type
Pillow Cover and Insert
Style
Modern
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554569
Zoro #
G522810443
UPC #
-
Country of Origin
India

Dimensions

Length
18 in
Size
18 x 18 in
Depth
4 in
Width
18 in

Details

Closure Type
Zipper
Reversible
No
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Style
Modern
Assembly Required
No Assembly Needed
Material
Cotton
Fill Material
Unavailable
Residential/Commerical
Residential
Color
Blue
Pattern
Diamond

Description

The perfect complement to your sofa, favorite chair, or bed, this set of two blue geometric cotton throw pillow with fringe is a great decorative accent. This blue colored decorative pillow set is made from high grade cotton that is durable and soft to the touch. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.