Set of Two Blue Diamond Cotton Throw Pillow With Fringe, 2PK

  • Mfr # 554578

  • Zoro # G222810422


product price:  $53.19
/pk 2, $26.60/ea

Key Features

Residential/Commerical
Residential
Material
Cotton
Size
18 x 18 in
Fill Material
Unavailable
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554578
Zoro #
G222810422
UPC #
-
Country of Origin
India

Dimensions

Size
18 x 18 in
Depth
4 in
Length
18 in
Width
18 in

Details

Residential/Commerical
Residential
Material
Cotton
Item
Accent Throw Pillow
Fill Material
Unavailable
Closure Type
Zipper
Style
Coastal
Type
Pillow Cover and Insert
Color
Blue
Pattern
Diamond
Assembly Required
No Assembly Needed
Reversible
No

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two blue geometric cotton throw pillow with fringe. Ultra durable blue cotton has been used to make this decorative pillow set a beautiful look that will stand the test of time. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.