
Set of Two Blue Diamond Cotton Throw Pillow With Fringe, 2PK
Mfr # 554586
Zoro # G922810487
product price: $83.49
/pk 2, $41.75/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Width
18 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554586
Zoro #
G922810487
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Size
18 x 18 in
Length
18 in
Depth
4 in
Details
Closure Type
Zipper
Item
Accent Throw Pillow
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Material
Cotton
Fill Material
Polyfill
Color
Blue
Pattern
Diamond
Reversible
No
Style
Modern
Assembly Required
No Assembly Needed
Description
This set of two blue diamond cotton throw pillow with fringe will add a beautiful decorative accent to your decor. These great looking soft decorative pillows are expertly made of durable and long lasting cotton in a blue coloration. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.