
Set of Two Blue Diamond Cotton Throw Pillow With Fringe, 2PK
Mfr # 554592
Zoro # G022810462
product price: $83.49
/pk 2, $41.75/ea
Free Shipping & Returns
Key Features
Style
Modern
Depth
4 in
Length
18 in
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554592
Zoro #
G022810462
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Length
18 in
Width
18 in
Size
18 x 18 in
Details
Style
Modern
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Closure Type
Zipper
Pattern
Diamond
Residential/Commerical
Residential
Reversible
No
Fill Material
Polyfill
Item
Accent Throw Pillow
Color
Blue
Material
Cotton
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of two blue diamond cotton throw pillow with fringe. These blue hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.