Shop HOMEROOTS
See all product information
Create Account
Set of Two Blue Flameless Pillar Candles, 2PK
- Mfr # 633851
- Zoro # G222895481
product price:Â
$
42.39
/pk of 2, $21.20/ea
Key Features
Color
Blue
Finish
Matte
Length
4 in
Number of Pieces Included
2
Flickering
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633851
- Zoro #
- G222895481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 3 in
- Depth
- 3 in
Details
- Item
- Candles
- Color
- Blue
- Finish
- Matte
- Number of Pieces Included
- 2
- Flickering
- Yes
- Holder Included
- No
- Candle Type
- Pillar
- Flame Type
- Flameless
- Scented
- No
- Commercial Use
- Yes
- Shape
- Cylinder
- Number of Wicks Per Candle
- 1
- Dripless
- Yes
- Candle Material
- Wax
- Remote Included
- No
- Material
- WAX
- Occasion
- No Holiday
Description
Transform your space with the radiance of this set of two blue flameless pillar candles. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. The flickering feature is designed to create an authentic candlelight experience without the mess or danger. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4.00-inch h x 3.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.