Set Of Two Blue Flower Beauty Brown Framed Wall Art, 2PK

  • Mfr # 649323

  • Zoro # G222890455


product price:  $328.99
/pk 2, $164.50/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Color
Blue
Finish
Walnut
Assembly Required
No Assembly Needed
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649323
Zoro #
G222890455
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
33 in
Width
21 in

Details

Commercial Use
Yes
Color
Blue
Finish
Walnut
Assembly Required
No Assembly Needed
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set
Number of Pieces Included
2
Subject Pattern
Other Plants and Flower
LED/Illuminated
No
Primary Art Material
Paper
Subject
Plants & Flowers
Material
Paper

Description

This set of two blue flower beauty brown framed wall art will add a beautiful decorative accent to your decor. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33.00-inch h x 21.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.