
Set Of Two Blue Heron Duet Black Framed Print Wall Art, 2PK
Mfr # 408044
Zoro # G722890429
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Subject Pattern
Heron
Assembly Required
No Assembly Needed
LED/Illuminated
No
Color
Blue, Tan, Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408044
Zoro #
G722890429
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
31 in
Depth
1 in
Details
Item
Wall Art
Set Type
Gallery Wall Art Set
Subject Pattern
Heron
Assembly Required
No Assembly Needed
LED/Illuminated
No
Color
Blue, Tan, Brown
Wall Mounting Hardware Included
No
Material
Wood Print
Primary Art Material
Wood
Subject
Animals
Art Type
Print
Shape
Rectangle
Number of Pieces Included
2
Description
Bring some sizzle to your space with this eye-catching set of two blue heron duet black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.