Set of Two Blue Striped Cotton Throw Pillow With Fringe, 2PK

  • Mfr # 554580

  • Zoro # G522810474


product price:  $57.49
/pk 2, $28.75/ea

Key Features

Material
Cotton
Pattern
Striped
Depth
4 in
Reversible
No
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554580
Zoro #
G522810474
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Length
18 in
Width
18 in
Size
18 x 18 in

Details

Material
Cotton
Pattern
Striped
Item
Accent Throw Pillow
Reversible
No
Closure Type
Zipper
Style
Coastal
Residential/Commerical
Residential
Fill Material
Unavailable
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Color
Blue

Description

This set of two blue striped cotton throw pillow with fringe will add a beautiful decorative accent to your decor. The blue coloring of the extremely durable and long lasting cotton pillows will add dimension and texture to your space. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.