
Set of Two Blue Striped Cotton Throw Pillow With Tassels, 2PK
Mfr # 554579
Zoro # G822810419
product price: $58.99
/pk 2, $29.50/eaKey Features
Closure Type
Zipper
Reversible
No
Pattern
Striped
Size
18 x 18 in
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554579
Zoro #
G822810419
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Length
18 in
Depth
4 in
Width
18 in
Details
Item
Accent Throw Pillow
Closure Type
Zipper
Reversible
No
Pattern
Striped
Type
Pillow Cover and Insert
Material
Cotton
Style
Coastal
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Fill Material
Unavailable
Color
Blue
Description
This set of two blue striped cotton throw pillow with tassels will add a beautiful decorative accent to your decor. These great looking soft decorative pillows are expertly made of durable and long lasting cotton in a blue coloration. Fun and decorative tassels add some high end and hand-crafted textural designer touches. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.