
Set of Two Blue Terra Cotta And White Ceramic 2 Ounce Round Raised Pot Planters, 2PK
Mfr # 517980
Zoro # G322891185
product price:Â $39.99
/pk 2, $20.00/eaKey Features
Style
Coastal
Includes
2 Planters
Color
Blue, Terra Cotta, White
Width
3.75 in
With Wheels
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517980
Zoro #
G322891185
UPC #
-
Country of Origin
China
Dimensions
Width
3.75 in
Height
6 in
Interior Height
4.5
Length
3.75 in
Details
Style
Coastal
Includes
2 Planters
Color
Blue, Terra Cotta, White
With Wheels
No
Drainage Holes
No
Purposeful Distressing Type
Coat/Paint Distressing
Commercial Use
No
Natural Variation Type
No Natural Variation
For Use In
Living Room
Self Watering
No
Capacity
2.22 lb
Item
Indoor Planters
Material
Dolomite
Planter Type
Pot Planter
Shape
Round
Assembly Required
No
Description
Set of two blue terra cotta and white ceramic 2 ounce round raised pot planters offer a stylish way to showcase your favorite plants. Designed in a round shape, these planters are perfect for adding a touch of coastal charm to your home decor. The round shape and purposeful distressing give these planters a unique character that complements any decor. These fun little planters feature two different watercolor geometric designs and terra cotta glazed feet. With a capacity of 2.22 ounces, these footed pots provide a stylish way to showcase your favorite succulents, herbs, or greenery. Enjoy the beauty of nature indoors with this delightful set. 6-inch h x 3.75-inch w x 3.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.