Shop HOMEROOTS
See all product information
Create Account
Set of Two Blue Wood Metal And Fabric Box With Lid, 2PK
- Mfr # 489363
- Zoro # G022911572
product price:Â
$
84.39
/pk of 2, $42.20/ea
Key Features
Shape
Rectangle
Overall Depth
6-1/2 in
Overall Length
10-1/4 in
Overall Height
5 in
Weight Capacity
6.74 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489363
- Zoro #
- G022911572
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 6.74 lb
- Frame Material
- Metal, Wood, Fabric
- Shelves Included
- No
- Doors Included
- No
- Clothing Rod Included
- No
- Commercial Use
- Yes
- Lid Included
- Yes
- Assembly
- No Assembly Needed
- Type
- Box
- Features
- Nesting
- Drawers
- No
- Holiday / Occasion
- No Holiday
- Includes
- 2 Pieces; Large Box 5 x 10.25 x 6.5, Small Box 4 x 8.5 x 5 in
- Handles Included
- No
- Style
- Transitional
- Item
- Organizers
- Color
- Blue
Dimensions
- Overall Depth
- 6-1/2 in
- Overall Length
- 10-1/4 in
- Overall Height
- 5 in
Description
The set of two blue wood metal and fabric box with lid is the perfect solution for decluttering your space. This stylish set includes both a large box measuring 10.25-inch x 6.5-inch x 5-inch and a smaller version at 8.5-inch x 5-inch x 4-inch, making it versatile for various storage needs. Crafted from a blend of manufactured wood, metal, and fabric, these organizers combine durability with an appealing design. Their rectangular shape seamlessly fits into any room, while the rich blue color adds a pop of vibrancy to your decor. With a transitional style, these boxes not only enhance your home organization but also serve as decorative accents that elevate your interior aesthetic. 5-inch h x 10.25-inch w x 6.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.