
Set Of Two BOHO Pumpkins and Flowers 2 White Framed Print Wall Art, 2PK
Mfr # 408203
Zoro # G322890195
product price:Â $88.19
/pk 2, $44.10/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Subject Pattern
Wreath
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408203
Zoro #
G322890195
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
29 in
Length
14 in
Details
Shape
Rectangle
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Subject Pattern
Wreath
Number of Pieces Included
2
LED/Illuminated
No
Primary Art Material
Wood
Color
White, Blue
Art Type
Print
Assembly Required
No Assembly Needed
Material
Wood Print
Item
Wall Art
Description
The set of two boho pumpkins and flowers 2 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.