Set Of Two Botanical Beauty White Framed Print Wall Art, 2PK

  • Mfr # 521522

  • Zoro # G622893711


product price: $77.49
/pk 2, $38.75/ea
Free Shipping & Returns

Key Features

Subject Pattern
Other Plants and Flower
Width
9 in
Material
Double Matted
Set Type
Single Piece Item
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521522
Zoro #
G622893711
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Depth
1 in
Length
11 in

Details

Item
Wall Art
Subject Pattern
Other Plants and Flower
Material
Double Matted
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Color
Gray
Primary Art Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Commercial Use
Yes
Subject
Plants & Flowers
LED/Illuminated
No
Art Type
Print
Shape
Rectangle

Description

This set of two botanical beauty white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 9-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.