Set Of Two Botanical Illusion Gold Framed Print Wall Art, 2PK

  • Mfr # 416480

  • Zoro # G122891217


product price: $793.99
/pk 2, $397.00/ea
Free Shipping & Returns

Key Features

Set Type
Wall Art Set
Color
Turquoise
Wall Mounting Hardware Included
Yes
Depth
2 in
Material
Paper, Cardboard, Plastic, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416480
Zoro #
G122891217
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
46 in
Width
22 in

Details

Set Type
Wall Art Set
Color
Turquoise
Wall Mounting Hardware Included
Yes
Material
Paper, Cardboard, Plastic, Glass
Subject Pattern
Assorted Bouquets
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Commercial Use
Yes
Shape
Rectangle
Subject
Plants & Flowers

Description

Unique and decorative, this set of two botanical illusion gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 46-inch H x 22-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.