Set Of Two Bridge Collection I 1 White Framed Print Wall Art, 2PK

  • Mfr # 406195

  • Zoro # G922890915


product price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns

Key Features

Subject
Landscape & Nature
Shape
Rectangle
Set Type
Gallery Wall Art Set
Art Type
Print
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406195
Zoro #
G922890915
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Length
21 in
Depth
1 in

Details

Subject
Landscape & Nature
Shape
Rectangle
Set Type
Gallery Wall Art Set
Art Type
Print
Primary Art Material
Paper
Color
Tan, Red, Brown
Material
Wood Paper
Item
Wall Art
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed
LED/Illuminated
No

Description

Unique and decorative, this set of two bridge collection i 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 27-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.