
Set Of Two Brittany I and Sea II 1 White Framed Print Wall Art, 2PK
Mfr # 408067
Zoro # G722893901
product price:Â $90.19
/pk 2, $45.10/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
LED/Illuminated
No
Length
31 in
Width
15 in
Primary Art Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408067
Zoro #
G722893901
UPC #
-
Country of Origin
United States
Dimensions
Length
31 in
Width
15 in
Depth
1 in
Details
Shape
Rectangle
LED/Illuminated
No
Item
Wall Art
Primary Art Material
Wood
Color
White, Dark Olive Green
Assembly Required
No Assembly Needed
Material
Wood Print
Art Type
Print
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Subject
Plants & Flowers
Subject Pattern
Plants
Description
Add an air of fashion to your room and rejuvenate the space with this set of two brittany i and sea ii 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.