
Set Of Two Brittany I and Sea II 2 Black Framed Print Wall Art, 2PK
Mfr # 408068
Zoro # G222895382
product price:Â $88.35
/pk 2, $44.18/ea
Free Shipping & Returns
Key Features
Material
Wood Print
Depth
1 in
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408068
Zoro #
G222895382
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
29 in
Details
Material
Wood Print
Shape
Rectangle
Item
Wall Art
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Subject Pattern
Plants
Subject
Plants & Flowers
Color
White, Dark Olive Green
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Art Type
Print
Number of Pieces Included
2
Description
The set of two brittany i and sea ii 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.