This item is Discontinued.

Homeroots Set of Two Brown and Black Faux Leather and Steel Low Back Adjustable Height Swivel Bar Chairs 524974

This item is Discontinued.

Homeroots

Set of Two Brown and Black Faux Leather and Steel Low Back Adjustable Height Swivel Bar Chairs (Discontinued)

Mfr # 524974
Zoro # G022341171
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
524974
Zoro #
G022341171
UPC #
-
Country of Origin
China

Dimensions

Width
19.88 in
Depth
21.46 in
Height
41.9 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Color
Brown Black

Description

Bring a trendy bar vibe to your space, with this set of two brown and black faux leather and steel low back adjustable height swivel bar chairs. The base of this stool is made from steel in a black color that is a nice contrast to the brown faux leather seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. 41.9-inch h x 19.88-inch w x 21.46-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.