This item is Discontinued.

Homeroots Set of Two Brown And Black Faux Leather And Steel Low Back Adjustable Height Swivel Bar Chairs 524976

This item is Discontinued.

Homeroots

Set of Two Brown And Black Faux Leather And Steel Low Back Adjustable Height Swivel Bar Chairs (Discontinued)

Mfr # 524976
Zoro # G522373689
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
524976
Zoro #
G522373689
UPC #
-
Country of Origin
China

Dimensions

Depth
19.69 in
Height
41.53 in
Width
19.49 in

Details

Color
Brown Black
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

With this set of two brown and black faux leather and steel low back adjustable height swivel bar chairs you can add design and extra seating to your space. The pedestal style base of this stool is made from steel in a black color that is a nice contrast to the warm brown faux leather of the seat. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 41.53-inch H x 19.49-inch W x 19.69-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.