Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown and Black Faux Leather and Wood Dining Arm Chairs, 2PK
Mfr # 716264
Zoro # G022811650
product price:Â
$
484.99
/pk of 2, $242.50/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
Brown
Width (In.)
21.6
Depth (In.)
24.2
Height (In.)
32.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716264
- Zoro #
- G022811650
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 21.6
- Depth (In.)
- 24.2
- Height (In.)
- 32.7
Details
- Material
- Faux Leather
- Color
- Brown
- Finish
- Matte
- Seat Color
- Brown
- Set
- Yes
- Number of Chairs Included
- 2
- Dining Chair Type
- Arm Chair
- Leg Color
- Black
- Upholstered
- Yes
- Leg Material
- Metal
- Purposeful Distressing Type
- No Distressing
- Back Style
- Solid Back
- Stackable
- No
- Natural Variation Type
- No Natural Variation
- Wheels Included
- No
- Capacity
- 250 lb
- Seat Material
- Upholstery
- Upholstery Color
- Brown
- Arms
- Yes
- Seating Frame Material
- Manufactured Wood
Description
Make your dining room stand out with the set of two brown and black faux leather and wood dining arm chairs. Complete with full and supportive back, this chair not only looks good but is comfortable. Featuring a stylish look inspired by mid-century Modern design, these high quality chairs can also be used as a stylish accent in living room, office, or bedroom. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.70-inch h x 21.60-inch w x 24.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.